Motion
23953
Pant - Cold Temperature Protection, High Visibility, Reflective
MI ITEM #11666131
MFR #23953
Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - Cold Temperature Protection, High Visibility, Reflective
MI ITEM #11666131
MFR #23953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.58/each

Specifications

Dimensions

  • Inseam
    29-1/2 in
  • Material Weight
    3.3 oz
  • Waist Size
    50 in

Details

  • ANSI Class
    ANSI/ISEA 107-2020
  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8910BK S/M Lime Class E Black Bottom Hi-Vis Pants
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    Cold Temperature Protection, High Visibility, Reflective
  • Includes
    1 Pair of Pants
  • Material
    Polyester Mesh
  • Number Of Pockets
    1
  • Product Line
    GloWear
  • Seam
    43-1/2 in
  • Series
    Pants, Bibs, Gaiters
  • Type
    Pant
  • UPC_NO
    720476239536

Overview

Mfr description
23953 CLASS E BLACK BOTTOM HI-VIS PANTS
  • Class E Black Bottom Mesh Pants: Cool mesh with black high wear areas to hide dirt and keep worker looking clean.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought