Motion
23959
Pant - Cold Temperature Protection, High Visibility, Reflective, 4 XL, 5 XL
Mi Item #11666134
MFR #23959
Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - Cold Temperature Protection, High Visibility, Reflective, 4 XL, 5 XL
Mi Item #11666134
MFR #23959

Mfr description
23959 CLASS E BLACK BOTTOM HI-VIS PANTS
  • Class E Black Bottom Mesh Pants: Cool mesh with black high wear areas to hide dirt and keep worker looking clean.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.58/each

Specifications

Dimensions

  • Inseam
    31 in
  • Material Weight
    3.3 oz
  • Size
    4, 5
  • Waist Size
    62 in

Details

  • ANSI Class
    ANSI/ISEA 107-2020
  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8910BK 4XL/5XL Lime Class E Black Bottom Hi-Vis Pants
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    Cold Temperature Protection, High Visibility, Reflective
  • Includes
    1 Pair of Pants
  • Material
    Polyester Mesh
  • Number Of Pockets
    1
  • Product Line
    GloWear
  • Seam
    46-1/2 in
  • Series
    Pants, Bibs, Gaiters
  • Type
    Pant
  • UPC_NO
    720476239598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)