Motion
22863
Pant - 15.25 in High, 1 in Wide
Mi Item #11666135
MFR #22863
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 15.25 in High, 1 in Wide
Mi Item #11666135
MFR #22863

Mfr description
22863 CLASS E TWO-TONE PANTS
  • Class E Two-Tone Pants: Cool mesh and wide leg openings with hook & loop for easy off and on.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.22/each

Specifications

Dimensions

  • Height
    15.25 in
  • Length
    10.25 in
  • Weight
    0.53 lb
  • Width
    1 in

Details

  • Color
    Orange
  • Country of Origin
    IDN
  • Includes
    1 Pair of Pants
  • Material
    Polyester Mesh
  • Type
    Pant
  • UPC_NO
    720476228639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)