Motion
22869
Pant - High Visibility, Reflective, 4 XL, 5 XL
Mi Item #11666137
MFR #22869
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - High Visibility, Reflective, 4 XL, 5 XL
Mi Item #11666137
MFR #22869

Mfr description
22869 CLASS E TWO-TONE PANTS
  • Class E Two-Tone Pants: Cool mesh and wide leg openings with hook & loop for easy off and on.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.22/each

Specifications

Dimensions

  • Inseam
    31 in
  • Material Weight
    3.3 oz
  • Size
    4, 5
  • Waist Size
    62 in

Details

  • ANSI Class
    ANSI/ISEA 107-2020
  • Color
    Orange
  • Country of Origin
    IDN
  • Description
    8911 4XL/5XL Orange Class E Two-Tone Pants
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility, Reflective
  • Includes
    1 Pair of Pants
  • Material
    Polyester Mesh
  • Number Of Pockets
    2
  • Product Line
    GloWear
  • Seam
    46-1/2 in
  • Series
    Pants, Bibs, Gaiters
  • Type
    Pant
  • UPC_NO
    720476228691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)