Motion
24412
8915 S Orange Class E Rain Pants
MI ITEM #11666138
MFR #24412
List Price$84.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8915 S Orange Class E Rain Pants
MI ITEM #11666138
MFR #24412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.21/each for your price

Overview

Mfr description
24412 CLASS E RAIN PANTS
  • The GloWear® 8915 Hi-Vis Rain Pants offer waterproof, breathable protection against wet conditions. A comfortable elastic waistband means these waterproof work pants can be worn alone or over a base layer. The pant legs have zip openings to easily fit over boots. These work rain pants are built for demanding conditions and are made with durable 300D poly oxford material with a breathable polyurethane (PU) coating. The breathable coating lets moisture escape while sealing out the rain, to keep you cool and comfortable. The ANSI compliant high visibility polyester fabric and 3M Scotchlite 2 reflective tape keeps workers highly visible at night or in low light conditions. These hi-vis waterproof pants meet ANSI Supplemental Class E Standards. Made for the industrial workplace and workers in low-light environments, flagging crews, utility crews, road construction, railway workers and any others working in the rain.

Specifications

  • Size
    S
  • Color
    Orange
  • Product Line
    GloWear
  • Description
    8915 S Orange Class E Rain Pants
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Pants
  • Series
    Pants, Bibs, Gaiters
  • UPC_NO
    720476244127
  • Country of Origin
    CHN
  • Height
    1 in
  • Length
    21.5 in
  • Weight
    1 lb
  • Width
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text