Motion
24429
8915 5XL Lime Class E Rain Pants
MI ITEM #11666149
MFR #24429
Price$84.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8915 5XL Lime Class E Rain Pants
MI ITEM #11666149
MFR #24429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.21/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    24 in
  • Size
    5XL
  • Weight
    1.3 lb
  • Width
    17 in

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8915 5XL Lime Class E Rain Pants
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Pants
  • Product Line
    GloWear
  • Series
    Pants, Bibs, Gaiters
  • UPC_NO
    720476244295

Overview

Mfr description
24429 CLASS E RAIN PANTS
  • The GloWear® 8915 Hi-Vis Rain Pants offer waterproof, breathable protection against wet conditions. A comfortable elastic waistband means these waterproof work pants can be worn alone or over a base layer. The pant legs have zip openings to easily fit over boots. These work rain pants are built for demanding conditions and are made with durable 300D poly oxford material with a breathable polyurethane (PU) coating. The breathable coating lets moisture escape while sealing out the rain, to keep you cool and comfortable. The ANSI compliant high visibility polyester fabric and 3M Scotchlite 2 reflective tape keeps workers highly visible at night or in low light conditions. These hi-vis waterproof pants meet ANSI Supplemental Class E Standards. Made for the industrial workplace and workers in low-light environments, flagging crews, utility crews, road construction, railway workers and any others working in the rain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought