Motion
25422
8915BK S Lime Class E Black Bottom Rain Pants
MI ITEM #11666150
MFR #25422
List Price$89.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8915BK S Lime Class E Black Bottom Rain Pants
MI ITEM #11666150
MFR #25422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.76/each for your price

Overview

Mfr description
25422 CLASS E BLACK BOTTOM RAIN PANTS
  • The GloWear® 8915BK Hi-Vis Rain Pants offer waterproof, breathable protection against wet conditions. The black panels on the bottom hide dirt and wear. A comfortable elastic waistband means these waterproof work pants can be worn alone or over a base layer. The pant legs have zip openings to easily fit over boots. These work rain pants are built for demanding conditions with durable 300D poly oxford material and a breathable polyurethane (PU) coating. The breathable coating lets moisture escape while sealing out the rain, to keep you dry and comfortable. The ANSI compliant high visibility polyester fabric and 3M Scotchlite 2 reflective tape keeps workers highly visible at night or in low light conditions. These hi-vis waterproof pants meet ANSI Supplemental Class E Standards. Made for the industrial workplace and workers in low-light environments, flagging crews, utility crews, road construction, railway workers and any others working in the rain.

Specifications

  • Size
    S
  • Color
    Lime
  • Product Line
    GloWear
  • Description
    8915BK S Lime Class E Black Bottom Rain Pants
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Pants
  • Series
    Pants, Bibs, Gaiters
  • UPC_NO
    720476254225
  • Country of Origin
    CHN
  • Height
    1 in
  • Length
    21.5 in
  • Weight
    1 lb
  • Width
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought