Motion
25013
8918BK M Lime Class E Black Bottom Rain Bibs
MI ITEM #11666159
MFR #25013
Price$111.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8918BK M Lime Class E Black Bottom Rain Bibs
MI ITEM #11666159
MFR #25013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.73/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    21.5 in
  • Size
    M
  • Weight
    1.7 lb
  • Width
    17 in

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8918BK M Lime Class E Black Bottom Rain Bibs
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Bibs
  • Product Line
    GloWear
  • Series
    Pants, Bibs, Gaiters
  • UPC_NO
    720476250135

Overview

Mfr description
25013 CLASS E BLACK BOTTOM RAIN BIBS
  • Class E Black Bottom Rain Bibs: Breathable waterproof comfort in a bib style with black accents to hide dirt in high wear areas.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought