Motion
25018
8918BK 4XL Lime Class E Black Bottom Rain Bibs
MI ITEM #11666160
MFR #25018
Price$111.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8918BK 4XL Lime Class E Black Bottom Rain Bibs
MI ITEM #11666160
MFR #25018

Mfr description
25018 CLASS E BLACK BOTTOM RAIN BIBS
  • Class E Black Bottom Rain Bibs: Breathable waterproof comfort in a bib style with black accents to hide dirt in high wear areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.73/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    24 in
  • Size
    4XL
  • Weight
    1.9 lb
  • Width
    17 in

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8918BK 4XL Lime Class E Black Bottom Rain Bibs
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Bibs
  • Product Line
    GloWear
  • Series
    Pants, Bibs, Gaiters
  • UPC_NO
    720476250180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)