Motion
25019
8918BK 5XL Lime Class E Black Bottom Rain Bibs
MI ITEM #11666161
MFR #25019
List Price$111.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8918BK 5XL Lime Class E Black Bottom Rain Bibs
MI ITEM #11666161
MFR #25019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.73/each for your price

Overview

Mfr description
25019 CLASS E BLACK BOTTOM RAIN BIBS
  • Class E Black Bottom Rain Bibs: Breathable waterproof comfort in a bib style with black accents to hide dirt in high wear areas.

Specifications

  • Size
    5XL
  • Color
    Lime
  • Product Line
    GloWear
  • Description
    8918BK 5XL Lime Class E Black Bottom Rain Bibs
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Bibs
  • Series
    Pants, Bibs, Gaiters
  • UPC_NO
    720476250197
  • Country of Origin
    CHN
  • Height
    1 in
  • Length
    24 in
  • Weight
    2 lb
  • Width
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text