Motion
24443
8925 M Orange Class E Thermal Pants
MI ITEM #11666163
MFR #24443
Price$131.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8925 M Orange Class E Thermal Pants
MI ITEM #11666163
MFR #24443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.18/each

Specifications

Dimensions

  • Material Weight
    93.6 g, 3.3 oz
  • Size
    M

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8925 M Orange Class E Thermal Pants
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    High Visibility | Reflective
  • Includes
    1 Pair of Pants
  • Material
    Polyester Mesh
  • Number Of Pockets
    3
  • Product Line
    GloWear
  • Seam
    43.0000 in, 109.20 cm
  • Series
    Pants, Bibs, Gaiters
  • Type
    Pant
  • UPC_NO
    720476244431

Overview

Mfr description
24443 CLASS E THERMAL PANTS
  • Class E Thermal Pants: Breathable 3M Thinsulate warmth and waterproof comfort.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought