Motion
24446
Pant - Cold Temperature Protection, High Visibility, Reflective, 2 XL
MI ITEM #11666166
MFR #24446
Price$131.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - Cold Temperature Protection, High Visibility, Reflective, 2 XL
MI ITEM #11666166
MFR #24446

Mfr description
24446 CLASS E THERMAL PANTS
  • Class E Thermal Pants: Breathable 3M Thinsulate warmth and waterproof comfort.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.18/each

Specifications

Dimensions

  • Inseam
    32-1/8 in
  • Material Weight
    3.3 oz
  • Size
    2
  • Waist Size
    49-1/2 in

Details

  • ANSI Class
    ANSI/ISEA 107-2020
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8925 2XL Orange Class E Thermal Pants
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    Cold Temperature Protection, High Visibility, Reflective
  • Includes
    1 Pair of Pants
  • Material
    Polyester Mesh
  • Number Of Pockets
    3
  • Product Line
    GloWear
  • Seam
    46 in
  • Series
    Pants, Bibs, Gaiters
  • Type
    Pant
  • UPC_NO
    720476244462

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)