Overview
Mfr description
24458 CLASS E THERMAL PANTS
- Class E Thermal Pants: Breathable 3M Thinsulate warmth and waterproof comfort.
Specifications
- Size4XL
- ColorLime
- Product LineGloWear
- Description8925 4XL Lime Class E Thermal Pants
- Group & ClassHi-Vis Apparel
- Includes1 Pair of Pants
- SeriesPants, Bibs, Gaiters
- UPC_NO720476244585
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data