Motion
25526
Pant - 1 in High, 17 in Wide
MI ITEM #11666173
MFR #25526
Price$145.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 1 in High, 17 in Wide
MI ITEM #11666173
MFR #25526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.72/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    24 in
  • Weight
    2.1 lb
  • Width
    17 in

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Includes
    1 Thermal Bib
  • Material
    300D Polyester Oxford with PU Coating
  • Type
    Bib and Overall
  • UPC_NO
    720476255260

Overview

Mfr description
25526 CLASS E INSULATED BIBS
  • GloWear® 8928 Hi-Vis Insulated Bibs provide ANSI 107-compliant warmth and durability in the toughest conditions. Windproof and water-resistant 300D polyester oxford with PU coating protects from the elements without compromising breathability or comfort. Built for long-lasting durability, these insulated bib overalls feature rugged scuff-resistant knee patches and dirt-hiding black accents. A heavy-duty front zipper closure, quick-release suspender buckles, comfortable elastic stretch sides and zippered pant legs make for easy on/off without removing boots. Adjustable suspenders allow workers to get the perfect fit. These hi-vis insulated bibs have one chest pocket and two side pockets”all with zipper closures for added security. ANSI 107 Class E compliant with reflective tape for enhanced low-light visibility. These insulated coveralls are ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought