Motion
25527
Pant - 1 in High, 17 in Wide
Mi Item #11666174
MFR #25527
Price$152.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 1 in High, 17 in Wide
Mi Item #11666174
MFR #25527

Mfr description
25527 CLASS E INSULATED BIBS
  • GloWear® 8928 Hi-Vis Insulated Bibs provide ANSI 107-compliant warmth and durability in the toughest conditions. Windproof and water-resistant 300D polyester oxford with PU coating protects from the elements without compromising breathability or comfort. Built for long-lasting durability, these insulated bib overalls feature rugged scuff-resistant knee patches and dirt-hiding black accents. A heavy-duty front zipper closure, quick-release suspender buckles, comfortable elastic stretch sides and zippered pant legs make for easy on/off without removing boots. Adjustable suspenders allow workers to get the perfect fit. These hi-vis insulated bibs have one chest pocket and two side pockets”all with zipper closures for added security. ANSI 107 Class E compliant with reflective tape for enhanced low-light visibility. These insulated coveralls are ideal for those working in road construction, transportation, baggage handling, municipalities or around moving vehicles.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.05/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    24 in
  • Weight
    2.2 lb
  • Width
    17 in

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Includes
    1 Thermal Bib
  • Material
    300D Polyester Oxford
  • Type
    Bib and Overall
  • UPC_NO
    720476255277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)