Motion
24312
8365 S Orange Type R Class 3 Rain Jacket
MI ITEM #11666176
MFR #24312
List Price$175.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8365 S Orange Type R Class 3 Rain Jacket
MI ITEM #11666176
MFR #24312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.36/each for your price

Overview

Mfr description
24312 TYPE R CLASS 3 RAIN JACKET
  • The GloWear® 8365 Hi-Vis Rain Jacket is a Type R, Class 3 Jacket that offers waterproof, breathable protection against the elements. Made with a breathable polyester shell that keeps water out while letting moisture escape to keep you cool and comfortable working in the worst conditions. This reflective rain jacket has 2 ANSI compliant 3M Scotchlite Reflective material on the chest and arms for added visibility at night or in low-light conditions. The inset hood can be tucked away when not needed. This waterproof work jacket offers comfortable protection against the elements for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews.

Specifications

  • Color
    Orange
  • Size
    S
  • Product Line
    GloWear
  • Length
    25 in
  • Description
    8365 S Orange Type R Class 3 Rain Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Series
    Rainwear
  • UPC_NO
    720476243120
  • Weight
    1.8 lb
  • Width
    18 in
  • Height
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text