Motion
24316
Rain Coat & Jacket - 2XL, Orange, 300D Oxford Polyester, Zipper & Snaps Closure
Mi Item #11666180
MFR #24316
Price$175.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat & Jacket - 2XL, Orange, 300D Oxford Polyester, Zipper & Snaps Closure
Mi Item #11666180
MFR #24316

Mfr description
24316 TYPE R CLASS 3 RAIN JACKET
  • The GloWear® 8365 Hi-Vis Rain Jacket is a Type R, Class 3 Jacket that offers waterproof, breathable protection against the elements. Made with a breathable polyester shell that keeps water out while letting moisture escape to keep you cool and comfortable working in the worst conditions. This reflective rain jacket has 2 ANSI compliant 3M Scotchlite Reflective material on the chest and arms for added visibility at night or in low-light conditions. The inset hood can be tucked away when not needed. This waterproof work jacket offers comfortable protection against the elements for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.36/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    28.5 in
  • Size
    2XL
  • Weight
    2.2 lb
  • Width
    21 in

Details

  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Orange
  • Description
    8365 2XL Orange Type R Class 3 Rain Jacket
  • Front Closure
    Zipper & Snaps
  • Garment Type
    Jacket
  • Group & Class
    Hi-Vis Apparel
  • High Visibility
    Yes
  • Hood Type
    Tuck-Away Hood
  • Includes
    1 Jacket
  • Material
    300D Oxford Polyester
  • Number Of Pockets
    3
  • Pattern
    Solid
  • Product Line
    GloWear
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Rainwear
  • UPC_NO
    720476243168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)