Motion
25324
8365BK L Lime Type R Class 3 Black Front Rain Jacket
Mi Item #11666187
MFR #25324
Price$155.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8365BK L Lime Type R Class 3 Black Front Rain Jacket
Mi Item #11666187
MFR #25324

Mfr description
25324 TYPE R CLASS 3 BLACK FRONT RAIN JA
  • The GloWear® 8365BK Hi-Vis Rain Jacket is a Type R, Class 3 Jacket with black accents to hide dirt in high wear areas. Made with a rugged 300D oxford poly shell, it keeps water out while letting moisture escape to keep you dry and comfortable while working in the worst conditions. This reflective rain jacket has 2 ANSI compliant 3M Scotchlite Reflective material on the chest and arms for added visibility at night or in low-light conditions. The inset hood can be tucked away when not needed. This waterproof work jacket offers comfortable protection against the elements for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.78/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    26 in
  • Size
    L
  • Weight
    2 lb
  • Width
    19 in

Details

  • Color
    Lime
  • Description
    8365BK L Lime Type R Class 3 Black Front Rain Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Rainwear
  • UPC_NO
    720476253242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)