Motion
25326
8365BK 2XL Lime Type R Class 3 Black Front Rain Jacket
MI ITEM #11666189
MFR #25326
Your Price$155.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8365BK 2XL Lime Type R Class 3 Black Front Rain Jacket
MI ITEM #11666189
MFR #25326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.78/each(List $179.15)

Overview

Mfr description
25326 TYPE R CLASS 3 BLACK FRONT RAIN JA
  • The GloWear® 8365BK Hi-Vis Rain Jacket is a Type R, Class 3 Jacket with black accents to hide dirt in high wear areas. Made with a rugged 300D oxford poly shell, it keeps water out while letting moisture escape to keep you dry and comfortable while working in the worst conditions. This reflective rain jacket has 2 ANSI compliant 3M Scotchlite Reflective material on the chest and arms for added visibility at night or in low-light conditions. The inset hood can be tucked away when not needed. This waterproof work jacket offers comfortable protection against the elements for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews.

Specifications

  • Color
    Lime
  • Size
    2XL
  • Product Line
    GloWear
  • Length
    28.5 in
  • Description
    8365BK 2XL Lime Type R Class 3 Black Front Rain Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Series
    Rainwear
  • UPC_NO
    720476253266
  • Weight
    2.2 lb
  • Width
    21 in
  • Height
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text