Motion
24336
8366 2XL Lime Lightweight Hi-Vis Rain Jacket - Type R, Class 3
Mi Item #11666197
MFR #24336
Price$67.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8366 2XL Lime Lightweight Hi-Vis Rain Jacket - Type R, Class 3
Mi Item #11666197
MFR #24336

Mfr description
24336 LIGHTWEIGHT HI-VIS RAIN JACKET - T
  • GloWear® 8366 Lightweight Hi-Vis Rain Jacket is designed with waterproof materials (150D polyester oxford with a polyurethane (PU) coating) and fully taped seams for reliable protection in the face of stormy weather. This lightweight reflective rain jacket easily fits over workwear without sacrificing mobility. Fully taped seams are bonded to the jacket to keep water from sneaking in, while a vented cape-back allows heat and moisture to escape for added breathability. An attached drawstring hood can be stowed away when not needed. Reflective tape on chest and arms adds visibility at night or in low-light conditions. It's the perfect lightweight waterproof work jacket for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews. For a complete set of hi-vis rain gear add the GloWear® 8916 Lightweight Hi-Vis Rain Pants.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.74/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    25 in
  • Size
    2XL
  • Weight
    2.3 lb
  • Width
    18 in

Details

  • Color
    Lime
  • Description
    8366 2XL Lime Lightweight Hi-Vis Rain Jacket - Type R, Class 3
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Rainwear
  • UPC_NO
    720476243366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)