Motion
25346
8916 2XL Lime Lightweight Hi-Vis Rain Pants - Class E
MI ITEM #11666210
MFR #25346
List Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8916 2XL Lime Lightweight Hi-Vis Rain Pants - Class E
MI ITEM #11666210
MFR #25346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.42/each for your price

Overview

Mfr description
25346 LIGHTWEIGHT HI-VIS RAIN PANTS - CL
  • The GloWear® 8916 Lightweight Hi-Vis Rain Pants offer protection against wet conditions while ensuring safety. A comfortable elastic waistband means these waterproof work pants can be worn alone or over a base layer, while the pant legs have snap cuffs to easily fit over boots and tightened to keep the wind out. These work rain pants are built for demanding conditions and are made with rugged, yet lightweight waterproof materials (150D polyester oxford material with a polyurethane (PU) coating) and fully taped at the seams for reliable protection in the face of stormy weather. The ANSI/ISEA 107 compliant high visibility polyester fabric and 2 reflective tape keeps workers highly visible at night or in low light conditions. These hi-vis waterproof pants meet ANSI 107 Supplemental Class E Standards. Made for the industrial workplace and workers in low-light environments, flagging crews, utility crews, road construction, railway workers and any others working in the rain.

Specifications

  • Size
    2XL
  • Color
    Lime
  • Product Line
    GloWear
  • Description
    8916 2XL Lime Lightweight Hi-Vis Rain Pants - Class E
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Pair of Pants
  • Series
    Rainwear
  • UPC_NO
    720476253464
  • Country of Origin
    CHN
  • Height
    1 in
  • Length
    21.5 in
  • Weight
    1.1 lb
  • Width
    17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought