Motion
21559
8089 5XL Lime Non-Certified T-Shirt
MI ITEM #11666221
MFR #21559
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8089 5XL Lime Non-Certified T-Shirt
MI ITEM #11666221
MFR #21559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.96/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    5XL
  • Weight
    0.47 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8089 5XL Lime Non-Certified T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215592

Overview

Mfr description
21559 NON-CERTIFIED T-SHIRT
  • Non-Certified T-Shirt: Non-compliance doesn't mean you have to wear cotton or blend in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought