Motion
21585
8091 XL Lime Non-Certified Long Sleeve T-Shirt
Mi Item #11666227
MFR #21585
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8091 XL Lime Non-Certified Long Sleeve T-Shirt
Mi Item #11666227
MFR #21585

Mfr description
21585 NON-CERTIFIED LONG SLEEVE T-SHIRT
  • Non-Certified Long Sleeve T-Shirt: Sleeves up or sleeves down, you'll still stand out from the crowd.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    XL
  • Weight
    0.47 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8091 XL Lime Non-Certified Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)