Motion
21586
8091 2XL Lime Non-Certified Long Sleeve T-Shirt
MI ITEM #11666228
MFR #21586
List Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8091 2XL Lime Non-Certified Long Sleeve T-Shirt
MI ITEM #11666228
MFR #21586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.24/each for your price

Overview

Mfr description
21586 NON-CERTIFIED LONG SLEEVE T-SHIRT
  • Non-Certified Long Sleeve T-Shirt: Sleeves up or sleeves down, you'll still stand out from the crowd.

Specifications

  • Includes
    1 Shirt
  • Size
    2XL
  • Color
    Lime
  • Product Line
    GloWear
  • Length
    15.25 in
  • Description
    8091 2XL Lime Non-Certified Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215868
  • Weight
    0.51 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text