Motion
21595
8091 XL Orange Non-Certified Long Sleeve T-Shirt
MI ITEM #11666235
MFR #21595
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8091 XL Orange Non-Certified Long Sleeve T-Shirt
MI ITEM #11666235
MFR #21595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.24/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    XL
  • Weight
    0.47 lb

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8091 XL Orange Non-Certified Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215950

Overview

Mfr description
21595 NON-CERTIFIED LONG SLEEVE T-SHIRT
  • Non-Certified Long Sleeve T-Shirt: Sleeves up or sleeves down, you'll still stand out from the crowd.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought