Motion
22536
Shirt - T-Shirt, 2 XL Size, Hi-Vis Green Color
Mi Item #11666244
MFR #22536
Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, 2 XL Size, Hi-Vis Green Color
Mi Item #11666244
MFR #22536

Mfr description
22536 TYPE R CLASS 2 BLACK FRONT PERFORM
  • Class 2 Black Front Performance T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.03/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    2
  • Weight
    0.56 lb

Details

  • Additional Details
    Black Front
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI Class 2
  • Color
    Hi-Vis Green
  • Country of Origin
    CHN
  • Description
    8280BK 2XL Lime Type R Class 2 Black Front Performance T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • Shirt Style
    T-Shirt
  • UPC_NO
    720476225362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)