Motion
22583
8280BK M Orange Type R Class 2 Black Front Performance T-Shirt
MI ITEM #11666249
MFR #22583
List Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8280BK M Orange Type R Class 2 Black Front Performance T-Shirt
MI ITEM #11666249
MFR #22583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.03/each for your price

Overview

Mfr description
22583 TYPE R CLASS 2 BLACK FRONT PERFORM
  • Class 2 Black Front Performance T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.

Specifications

  • Includes
    1 Shirt
  • Size
    M
  • Color
    Orange
  • Product Line
    GloWear
  • Length
    15.25 in
  • Description
    8280BK M Orange Type R Class 2 Black Front Performance T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476225836
  • Weight
    0.41 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text