1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
22587
Shirt - 1 in High, 10.25 in Wide
MI ITEM #
11666253
MFR #
22587
Price
$66.03
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
ERGODYNE CORPORATION 22587
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
22587
Shirt - 1 in High, 10.25 in Wide
MI ITEM #
11666253
MFR #
22587
Mfr description
22587 TYPE R CLASS 2 BLACK FRONT PERFORM
Class 2 Black Front Performance T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$66
.03
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
15.25 in
Weight
0.61 lb
Width
10.25 in
Details
Additional Details
Black Front, Type R Class 2
Color
Orange
Country of Origin
CHN
Includes
1 Shirt
UPC_NO
720476225874
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items