Motion
22589
Shirt - 1 in High, 10.25 in Wide
Mi Item #11666255
MFR #22589
Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - 1 in High, 10.25 in Wide
Mi Item #11666255
MFR #22589

Mfr description
22589 TYPE R CLASS 2 BLACK FRONT PERFORM
  • Class 2 Black Front Performance T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.03/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    15.25 in
  • Weight
    0.71 lb
  • Width
    10.25 in

Details

  • Additional Details
    Black Front
  • Color
    Orange
  • Country of Origin
    CHN
  • Includes
    1 Shirt
  • UPC_NO
    720476225898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)