Motion
22634
Shirt - T-Shirt, Hi-Vis Green Color
MI ITEM #11666258
MFR #22634
Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Hi-Vis Green Color
MI ITEM #11666258
MFR #22634

Mfr description
22634 TYPE R CLASS 2 BLACK FRONT LONG SL
  • Class 2 Black Front Performance Long Sleeve T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.90/each

Specifications

Dimensions

  • Length
    15.25 in
  • Weight
    0.59 lb

Details

  • Additional Details
    Black Front, Class 2
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI Class 2
  • Color
    Hi-Vis Green
  • Country of Origin
    CHN
  • Description
    8281BK L Lime Type R Class 2 Black Front Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • Shirt Style
    T-Shirt
  • UPC_NO
    720476226345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)