Motion
22682
8281BK S Orange Type R Class 2 Black Front Long Sleeve T-Shirt
MI ITEM #11666264
MFR #22682
List Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8281BK S Orange Type R Class 2 Black Front Long Sleeve T-Shirt
MI ITEM #11666264
MFR #22682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.90/each for your price

Overview

Mfr description
22682 TYPE R CLASS 2 BLACK FRONT LONG SL
  • Class 2 Black Front Performance Long Sleeve T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.

Specifications

  • Includes
    1 Shirt
  • Size
    S
  • Color
    Orange
  • Product Line
    GloWear
  • Length
    15.25 in
  • Description
    8281BK S Orange Type R Class 2 Black Front Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476226826
  • Weight
    0.55 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text