Motion
21511
8289 XS Orange Type R Class 2 T-Shirt
MI ITEM #11666271
MFR #21511
Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8289 XS Orange Type R Class 2 T-Shirt
MI ITEM #11666271
MFR #21511

Mfr description
21511 TYPE R CLASS 2 T-SHIRT
  • Class 2 T-Shirt: Value price apparel with lightweight birdseye knit and wicking treatment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.38/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    XS
  • Weight
    0.36 lb

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8289 XS Orange Type R Class 2 T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476215110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)