Motion
22502
8289BK S Lime Type R Class 2 Black Front T-Shirt
MI ITEM #11666272
MFR #22502
List Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8289BK S Lime Type R Class 2 Black Front T-Shirt
MI ITEM #11666272
MFR #22502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.30/each for your price

Overview

Mfr description
22502 TYPE R CLASS 2 BLACK FRONT T-SHIRT
  • Class 2 Black Front T-Shirt: Lightweight birds' eye knit t-shirt with black front to keep high wear area looking clean.

Specifications

  • Country of Origin
    CHN
  • Color
    Lime
  • Height
    1 in
  • Length
    15.25 in
  • Width
    10.25 in
  • Includes
    1 Shirt
  • UPC_NO
    720476225027
  • Weight
    0.36 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text