Motion
22508
8289BK 4XL Lime Type R Class 2 Black Front T-Shirt
Mi Item #11666278
MFR #22508
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8289BK 4XL Lime Type R Class 2 Black Front T-Shirt
Mi Item #11666278
MFR #22508

Mfr description
22508 TYPE R CLASS 2 BLACK FRONT T-SHIRT
  • Class 2 Black Front T-Shirt: Lightweight birds' eye knit t-shirt with black front to keep high wear area looking clean.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    4XL
  • Weight
    0.66 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8289BK 4XL Lime Type R Class 2 Black Front T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476225089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)