Motion
22702
8291BK S Lime Type R Class 2 Black FrontLong Sleeve T-Shirt
MI ITEM #11666288
MFR #22702
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8291BK S Lime Type R Class 2 Black FrontLong Sleeve T-Shirt
MI ITEM #11666288
MFR #22702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.44/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    S
  • Weight
    0.55 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8291BK S Lime Type R Class 2 Black FrontLong Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476227021

Overview

Mfr description
22702 TYPE R CLASS 2 BLACK FRONTLONG SLE
  • Class 2 Black Front Long Sleeve T-Shirt: Full-sleeve coverage with Class 2 compliance with black front and sleeves to keep high wear areas looking clean.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought