Motion
22706
8291BK 2XL Lime Type R Class 2 Black FrontLong Sleeve T-Shirt
Mi Item #11666292
MFR #22706
Price$44.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8291BK 2XL Lime Type R Class 2 Black FrontLong Sleeve T-Shirt
Mi Item #11666292
MFR #22706

Mfr description
22706 TYPE R CLASS 2 BLACK FRONTLONG SLE
  • Class 2 Black Front Long Sleeve T-Shirt: Full-sleeve coverage with Class 2 compliance with black front and sleeves to keep high wear areas looking clean.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.44/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    2XL
  • Weight
    0.64 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8291BK 2XL Lime Type R Class 2 Black FrontLong Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476227069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)