Motion
21683
Shirt - Hooded Sweatshirt, Long Sleeve, Polyester Material, Hi-Vis Green Color
MI ITEM #11666305
MFR #21683
Price$79.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Hooded Sweatshirt, Long Sleeve, Polyester Material, Hi-Vis Green Color
MI ITEM #11666305
MFR #21683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.03/each

Specifications

Dimensions

  • Length
    18.11 in
  • Weight
    8 oz/yd²

Details

  • Additional Details
    ANSI/ISEA 107-2020-compliant, Black paneling on bottom, Heat transfer reflective
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Hi-Vis Green
  • Country of Origin
    CHN
  • Description
    8293 M Lime Type R Class 2 Black Front Hooded Sweatshirt
  • Garment Use
    High Visibility
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Material
    Polyester
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • Shirt Style
    Hooded Sweatshirt
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    720476216834

Overview

Mfr description
21683 TYPE R CLASS 2 BLACK FRONT HOODED
  • Class 2 Hooded Sweatshirt w/ Black Front: For those who can't seem to stay outta the dirt, get visibility where you need it and hide the grime where you don't.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought