Motion
21684
Shirt - Hooded Sweatshirt, Long Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #11666306
MFR #21684
Price$79.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Hooded Sweatshirt, Long Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #11666306
MFR #21684

Mfr description
21684 TYPE R CLASS 2 BLACK FRONT HOODED
  • Class 2 Hooded Sweatshirt w/ Black Front: For those who can't seem to stay outta the dirt, get visibility where you need it and hide the grime where you don't.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.03/each

Specifications

Dimensions

  • Length
    18.11 in
  • Weight
    8 oz/yd²

Details

  • Additional Details
    ANSI/ISEA 107-2020 Type R Class 2, Black Bottom, Heat transfer reflective, Hooded
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Hi-Vis Green
  • Country of Origin
    CHN
  • Description
    8293 L Lime Type R Class 2 Black Front Hooded Sweatshirt
  • Garment Use
    High Visibility
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Material
    Polyester
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • Shirt Style
    Hooded Sweatshirt
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    720476216841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)