Motion
21685
8293 XL Lime Type R Class 2 Black Front Hooded Sweatshirt
MI ITEM #11666307
MFR #21685
List Price$79.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8293 XL Lime Type R Class 2 Black Front Hooded Sweatshirt
MI ITEM #11666307
MFR #21685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.03/each for your price

Overview

Mfr description
21685 TYPE R CLASS 2 BLACK FRONT HOODED
  • Class 2 Hooded Sweatshirt w/ Black Front: For those who can't seem to stay outta the dirt, get visibility where you need it and hide the grime where you don't.

Specifications

  • Includes
    1 Shirt
  • Size
    XL
  • Color
    Lime
  • Product Line
    GloWear
  • Length
    18.11 in
  • Description
    8293 XL Lime Type R Class 2 Black Front Hooded Sweatshirt
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476216858
  • Weight
    1.45 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text