Motion
21688
Shirt - Hooded Sweatshirt, Polyester Material, 4 XL Size, Hi-Vis Green Color
Mi Item #11666310
MFR #21688
Price$79.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Hooded Sweatshirt, Polyester Material, 4 XL Size, Hi-Vis Green Color
Mi Item #11666310
MFR #21688

Mfr description
21688 TYPE R CLASS 2 BLACK FRONT HOODED
  • Class 2 Hooded Sweatshirt w/ Black Front: For those who can't seem to stay outta the dirt, get visibility where you need it and hide the grime where you don't.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.03/each

Specifications

Dimensions

  • Length
    18.11 in
  • Size
    4
  • Weight
    8 oz/yd²

Details

  • Additional Details
    ANSI/ISEA 107-2020-compliant polyester polar fleece (8oz), ANSI/ISEA 107-2020-compliant 2 in heat transfer reflective, Black paneling on bottom
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Hi-Vis Green
  • Country of Origin
    CHN
  • Description
    8293 4XL Lime Type R Class 2 Black Front Hooded Sweatshirt
  • Garment Use
    High Visibility
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Material
    Polyester
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • Shirt Style
    Hooded Sweatshirt
  • UPC_NO
    720476216889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)