Motion
21689
8293 5XL Lime Type R Class 2 Black Front Hooded Sweatshirt
Mi Item #11666311
MFR #21689
Price$65.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8293 5XL Lime Type R Class 2 Black Front Hooded Sweatshirt
Mi Item #11666311
MFR #21689

Mfr description
21689 TYPE R CLASS 2 BLACK FRONT HOODED
  • Class 2 Hooded Sweatshirt w/ Black Front: For those who can't seem to stay outta the dirt, get visibility where you need it and hide the grime where you don't.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.13/each

Specifications

Dimensions

  • Length
    18.11 in
  • Size
    5XL
  • Weight
    1.65 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8293 5XL Lime Type R Class 2 Black Front Hooded Sweatshirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476216896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)