Motion
21643
8295 M Lime Type R Class 2 Polo Shirt
MI ITEM #11666313
MFR #21643
Your Price$30.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8295 M Lime Type R Class 2 Polo Shirt
MI ITEM #11666313
MFR #21643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.52/each(List $35.10)

Overview

Mfr description
21643 TYPE R CLASS 2 POLO SHIRT
  • Class 2 Polo Shirt: Breathable birdseye knit for the boss (wo)man and or anyone who needs to be cool, compliant and look sharp doing it.

Specifications

  • Includes
    1 Shirt
  • Size
    M
  • Color
    Lime
  • Product Line
    GloWear
  • Length
    15.25 in
  • Description
    8295 M Lime Type R Class 2 Polo Shirt
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476216438
  • Weight
    0.51 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought