Motion
21644
Shirt - Polo, Polyester Material, Hi-Vis Green Color
Mi Item #11666314
MFR #21644
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Polo, Polyester Material, Hi-Vis Green Color
Mi Item #11666314
MFR #21644

Mfr description
21644 TYPE R CLASS 2 POLO SHIRT
  • Class 2 Polo Shirt: Breathable birdseye knit for the boss (wo)man and or anyone who needs to be cool, compliant and look sharp doing it.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.10/each

Specifications

Dimensions

  • Length
    15.25 in
  • Weight
    4.6 oz/yd²

Details

  • Additional Details
    ANSI/ISEA 107-2020, Type R, Class 2 compliant, 2 reflective, solid tape, Moisture-wicking technology, UPF 20+ sun protection, Chest pocket, Machine washable, Retains shape through up to 25 washes, Wrinkle-resistant fabric
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Hi-Vis Green
  • Country of Origin
    CHN
  • Description
    8295 L Lime Type R Class 2 Polo Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • Shirt Style
    Polo
  • UPC_NO
    720476216445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)