Motion
21647
8295 3XL Lime Type R Class 2 Polo Shirt
MI ITEM #11666317
MFR #21647
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8295 3XL Lime Type R Class 2 Polo Shirt
MI ITEM #11666317
MFR #21647

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.10/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    3XL
  • Weight
    0.71 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8295 3XL Lime Type R Class 2 Polo Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476216476

Overview

Mfr description
21647 TYPE R CLASS 2 POLO SHIRT
  • Class 2 Polo Shirt: Breathable birdseye knit for the boss (wo)man and or anyone who needs to be cool, compliant and look sharp doing it.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought