Motion
21849
8372 5XL Lime Type R Class 3 Blk Front Hooded Zip-Up Sweatshirt
Mi Item #11666326
MFR #21849
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8372 5XL Lime Type R Class 3 Blk Front Hooded Zip-Up Sweatshirt
Mi Item #11666326
MFR #21849

Mfr description
21849 TYPE R CLASS 3 BLK FRONT HOODED ZI
  • The GloWear® 8372 Hi-Vis Zip-Up Hoodie meets ANSI/ISEA 107-2015 Type R, Class 3 Standards for safety and is designed with high-quality 100% polyester polar fleece to provide conspicuity and warmth during chilly days. This safety sweatshirt has two slash-style pockets great for additional hand warmth and storage. The bottom front and wrist sections of the sweatshirt are black to prevent a dirty look where it matters most. There is 2" ANSI-compliant silver reflective tape on torso, shoulders and sleeves making this a great reflective hoodie to wear as night falls for effective visibility. The zipper front closure, drawstring hood and elastic knit waistband and cuffs keep the heat in for all-day warmth throughout the workday. GloWear® Hi-Vis Sweatshirts are perfect for jobsites in high-traffic areas like road construction or anywhere that requires high visibility clothing. They're also great for biking, snowmobiling, snow shoeing, ice fishing and all your outdoor adventures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.78/each

Specifications

Dimensions

  • Length
    18.11 in
  • Size
    5XL
  • Weight
    1.67 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8372 5XL Lime Type R Class 3 Blk Front Hooded Zip-Up Sweatshirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Sweatshirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476218494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)