Motion
21887
8373 3XL Lime Type R Class 3 Blk Front Hooded Sweatshirt
Mi Item #11666331
MFR #21887
Price$83.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8373 3XL Lime Type R Class 3 Blk Front Hooded Sweatshirt
Mi Item #11666331
MFR #21887

Mfr description
21887 TYPE R CLASS 3 BLK FRONT HOODED SW
  • The GloWear® 8373 Hi-Vis Pullover Hoodie meets ANSI/ISEA 107-2015 Type R, Class 3 Standards for safety and is designed with high-quality 100% polyester polar fleece to provide conspicuity and warmth during chilly days. This safety sweatshirt has a pouch-style pocket great for additional hand warmth and storage. The bottom front and wrist sections of the sweatshirt are black to prevent a dirty look where it matters most. The contrasting high visibility yellow/lime color provides ultimate visibility. There is 2" ANSI-compliant silver reflective tape on the torso, shoulders and sleeves making it a great reflective hoodie to wear as night falls for effective visibility. The drawstring hood and elastic knit waistband and cuffs keep the heat in for all-day warmth throughout the workday. GloWear® Hi-Vis Sweatshirts are perfect for jobsites in high-traffic areas like road construction or anywhere that requires high visibility clothing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.45/each

Specifications

Dimensions

  • Length
    18.11 in
  • Size
    3XL
  • Weight
    1.58 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8373 3XL Lime Type R Class 3 Blk Front Hooded Sweatshirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Sweatshirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476218876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)