Motion
21704
8391 L Lime Type R Class 3 Long Sleeve T-Shirt
MI ITEM #11666334
MFR #21704
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8391 L Lime Type R Class 3 Long Sleeve T-Shirt
MI ITEM #11666334
MFR #21704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.98/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    L
  • Weight
    0.59 lb

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8391 L Lime Type R Class 3 Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476217046

Overview

Mfr description
21704 TYPE R CLASS 3 LONG SLEEVE T-SHIRT
  • Class 3 Long Sleeve T-Shirt: Full-sleeve coverage and maximum compliance from this breathable knit shirt with moisture wicking treatment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought