Motion
21712
Shirt - T-Shirt, Long Sleeve, Polyester Material, Orange Color
MI ITEM #11666337
MFR #21712
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Long Sleeve, Polyester Material, Orange Color
MI ITEM #11666337
MFR #21712

Mfr description
21712 TYPE R CLASS 3 LONG SLEEVE T-SHIRT
  • Class 3 Long Sleeve T-Shirt: Full-sleeve coverage and maximum compliance from this breathable knit shirt with moisture wicking treatment.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.97/each

Specifications

Dimensions

  • Length
    15.25 in
  • Weight
    4.1 oz/yd²

Details

  • Additional Details
    Polyester breathable knit (4.1oz) is ANSI/ISEA 107-2020-compliant, Moisture wicking treatment, 2 in heat transfer reflective is compliant to ANSI/ISEA 107-2020, Pockets: One outside chest, Machine Washable
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8391 S Orange Type R Class 3 Long Sleeve T-Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    720476217121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)