Motion
21713
8391 M Orange Type R Class 3 Long Sleeve T-Shirt
Mi Item #11666338
MFR #21713
Price$27.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8391 M Orange Type R Class 3 Long Sleeve T-Shirt
Mi Item #11666338
MFR #21713

Mfr description
21713 TYPE R CLASS 3 LONG SLEEVE T-SHIRT
  • Class 3 Long Sleeve T-Shirt: Full-sleeve coverage and maximum compliance from this breathable knit shirt with moisture wicking treatment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.98/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    M
  • Weight
    0.56 lb

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8391 M Orange Type R Class 3 Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476217138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)