Motion
21714
8391 L Orange Type R Class 3 Long Sleeve T-Shirt
MI ITEM #11666339
MFR #21714
Your Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8391 L Orange Type R Class 3 Long Sleeve T-Shirt
MI ITEM #11666339
MFR #21714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.70/each(List $34.97)

Overview

Mfr description
21714 TYPE R CLASS 3 LONG SLEEVE T-SHIRT
  • Class 3 Long Sleeve T-Shirt: Full-sleeve coverage and maximum compliance from this breathable knit shirt with moisture wicking treatment.

Specifications

  • Includes
    1 Shirt
  • Size
    L
  • Color
    Orange
  • Product Line
    GloWear
  • Length
    15.25 in
  • Description
    8391 L Orange Type R Class 3 Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476217145
  • Weight
    0.59 lb
  • Country of Origin
    CHN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text